This item is Discontinued.

Posi Lock 8" Heavy Duty Hydraulic Vise w/Foot Pump with Swivel Base PHV859A

8" Heavy Duty Hydraulic Vise w/Foot Pump with Swivel Base (Discontinued)

  • Mfr # PHV859A
  • Zoro # G1827795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHV859A
Zoro #
G1827795
UPC #
733477004171
Country of Origin
United States

Dimensions

Jaw Width
8"
Overall Height
8 in
Mounting Hole Dia.
39/64 in
Throat Depth
3"
Overall Length
18 3/4 in
Overall Width
8 in
Jaw Width - Vises
8 in
Throat Depth - Vises
3 in

Details

Material
Cast Steel
Duty Rating
Heavy Duty
Max. Opening
8"
Base Type
Swivel
Jaw Type
Replaceable
Body Casting
52,000 psi
Pipe Jaw Included
Yes
Pipe Capacity
1/8" to 3"
Item
Hydraulic Vise w/Foot Pump
Number of Mounting Points
3
Reversible
No
Jaw Face
Serrated
Number of Lock Down Bolts
2
Deep Throat
No
High Visibility
No
Quick-Acting
No
Features
5 Tons Clamping Power, Operates Vertically or Horizontally, Air Control Valve, 10,000 psi Gauge, 10 ft. Hydraulic Hose, Can Be Used In The Automotive, Fleet, Agricultural, Maintenance, Manufacturing and Industrial Areas, Spring Return Opens Jaws
Swivel Angle
180 Degrees
Pipe Capacity - Vises
1/8 in to 3 in
Base Type - Vises
Swivel
Max. Opening - Vises
8 in
Jaw Face - Vises
Serrated
Swivel Angle - Vises
180 Degrees
Material -Vises
Cast Steel
High-Visibility
No

Description

Hydraulic Vise w/Foot Pump, Throat Depth 3 In., Base Type Swivel, Features 5 Tons Clamping Power, Operates Vertically or Horizontally, Air Control Valve, 10,000 psi Gauge, 10 ft. Hydraulic Hose, Can Be Used In The Automotive, Fleet, Agricultural, Maintenance, Manufacturing and Industrial Areas, Spring Return Opens Jaws, Number of Lock Down Bolts 2, Overall Height 8 in, Overall Length 18 3/4 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.