Zoro Homepage

Jaw

  • Mfr # 10354

  • Zoro # G7969035


product price: $34.59
/ea

Key Features

Jaw Style
Nonreversible
Fits Brand
Posilock
For Use With Mfr. Model Number
103, 203
Impact Rated
No
Puller Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10354
Zoro #
G7969035
UPC #
733477003853
Country of Origin
United States

Dimensions

Puller Length
3 5/8 in
Overall Length
3 5/8 in

Details

Item
Jaw
Jaw Style
Nonreversible
Fits Brand
Posilock
For Use With Mfr. Model Number
103, 203
Impact Rated
No
Product Type
Jaw
Reach - Maximum
3 7/16 in
Jaw Orientation
External
Compatible with Brand
Posilock
Compatible with Manufacturer Model Number
103, 203
Compatible Manufacturer Part Number
103, 203
Compatible Manufacturer Model Number
103, 203
Compatible with Manufacturer Model No.
103, 203
Compatible with Mfr. Model No.
103, 203
For Use with Mfr Model Number
103, 203
Jaw Reach1
3 1/2 in
Compatible Pump Manufacturer Part Number
103, 203
Compatible Mfr. Model Number
103, 203

Description

Jaw, For Use With Grainger Item Number 5LD36, For Use With Mfr. Model Number 103, 203, Fits Brand POSI LOCK PULLER, INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.