Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw for 110 / 210 Pullers

  • Mfr # 11054

  • Zoro # G8287946


product price: $53.49
/ea

Key Features

Jaw Style
Nonreversible
Impact Rated
No
Fits Brand
Posilock
For Use With Mfr. Model Number
108, 110/210, 208, PHS-108/208, TJ-1
Puller Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11054
Zoro #
G8287946
UPC #
733477000388
Country of Origin
United States

Dimensions

Puller Length
10 in
Overall Length
10 in

Details

Item
Jaw
Jaw Style
Nonreversible
Impact Rated
No
Fits Brand
Posilock
For Use With Mfr. Model Number
108, 110/210, 208, PHS-108/208, TJ-1
Product Type
Long Jaw
Reach - Maximum
9 11/16 in
Jaw Orientation
External
Compatible with Brand
Posilock
Compatible with Manufacturer Model Number
108, 110/210, 208, PHS-108/208, TJ-1
Compatible Grainger Part Number
1AC03, 1AC05, 1TMR3, 44D302, 4GB28, 9YZ10
Compatible Manufacturer Part Number
108, 110/210, 208, PHS-108/208, TJ-1
Compatible Manufacturer Model Number
108, 110/210, 208, PHS-108/208, TJ-1
Compatible with Manufacturer Model No.
108, 110/210, 208, PHS-108/208, TJ-1
Compatible with Mfr. Model No.
108, 110/210, 208, PHS-108/208, TJ-1
For Use with Mfr Model Number
108, 110/210, 208, PHS-108/208, TJ-1
Jaw Reach1
9 5/8 in
Compatible Pump Manufacturer Part Number
108, 110/210, 208, PHS-108/208, TJ-1
Compatible Mfr. Model Number
108, 110/210, 208, PHS-108/208, TJ-1

Description

Jaw, For Use With Grainger Item Number 9YZ10, 4GB28, 1AC05, 1AC03, 44D302, 1TMR3, For Use With Mfr. Model Number 108, 208, 110, 210, PH-108, PH-208, PHS-108, PHS-208, Fits Brand POSI LOCK PULLER, INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.