Zoro Homepage

Jaw

  • Mfr # 11354

  • Zoro # G7907182


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Impact Rated
No
Fits Brand
Posilock
For Use With Mfr. Model Number
113/213, PH-113/213, PH-113I E
Puller Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11354
Zoro #
G7907182
UPC #
733477000500
Country of Origin
United States

Dimensions

Puller Length
13 3/4 in
Overall Length
13 3/4 in

Details

Item
Jaw
Jaw Style
Nonreversible
Impact Rated
No
Fits Brand
Posilock
For Use With Mfr. Model Number
113/213, PH-113/213, PH-113I E
Product Type
Jaw
Compatible with Brand
Posilock
Jaw Orientation
External
Compatible with Manufacturer Model Number
113/213, PH-113/213, PH-113I E
Reach - Maximum
12 in
Compatible Manufacturer Part Number
113/213, PH-113/213, PH-113I E
Compatible Grainger Part Number
5LD38
Compatible Manufacturer Model Number
113/213, PH-113/213, PH-113I E
Compatible with Manufacturer Model No.
113/213, PH-113/213, PH-113I E
Compatible with Mfr. Model No.
113/213, PH-113/213, PH-113I E
For Use with Mfr Model Number
113/213, PH-113/213, PH-113I E
Jaw Reach1
12 in
Compatible Pump Manufacturer Part Number
113/213, PH-113/213, PH-113I E
Compatible Mfr. Model Number
113/213, PH-113/213, PH-113I E

Description

Jaw, For Use With Grainger Item Number 5LD38, For Use With Mfr. Model Number 113, 213, Fits Brand POSI LOCK PULLER, INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.