Jaw
Mfr # PH-11054
Zoro # G8125424
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Jaw Style
Nonreversible
For Use With Mfr. Model Number
PH-110/210
Fits Brand
Posilock
Impact Rated
No
Puller Length
10 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-11054
Zoro #
G8125424
UPC #
733477001811
Country of Origin
United States
Dimensions
Puller Length
10 13/16 in
Overall Length
10 13/16 in
Details
Item
Jaw
Jaw Style
Nonreversible
For Use With Mfr. Model Number
PH-110/210
Fits Brand
Posilock
Impact Rated
No
Product Type
Jaw
Reach - Maximum
9 9/16 in
Jaw Orientation
External
Compatible with Manufacturer Model Number
PH-110/210
Compatible with Brand
Posilock
Compatible Manufacturer Part Number
PH-110/210
Compatible Manufacturer Model Number
PH-110/210
Compatible with Manufacturer Model No.
PH-110/210
Compatible with Mfr. Model No.
PH-110/210
For Use with Mfr Model Number
PH-110/210
Jaw Reach1
9 1/2 in
Compatible Pump Manufacturer Part Number
PH-110/210
Compatible Mfr. Model Number
PH-110/210
Description
Jaw, For Use With Grainger Item Number 44D308, For Use With Mfr. Model Number PH-110, 210, Fits Brand POSI LOCK PULLER, INC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.