Zoro Homepage

Jaw Puller, 12 t, 2 Jaw

  • Mfr # TJ-1

  • Zoro # G2488263


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Positive Locking and Self Aligning
Capacity
12 ton
Puller Length
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ-1
Zoro #
G2488263
UPC #
733477003761
Country of Origin
United States

Dimensions

Puller Length
16 1/4 in
Screw Size
3/4"-14
Screw Length
16 1/4 in
Jaw Thickness1
11/16 in, 1 in
Screw Size1
3/4"-14
Jaw Width
1 in
Hex Socket Size
1 in

Description

Mechanical Jaw Puller, Transmission, Capacity 12 Tons, Number of Jaws 2, Transmission, Jaw Reach 8 In, Jaw Spread 3/4 to 12 In, 3/4 - 14 x 16 1/4 In Screw Size, For Use With Front Input Shaft Bearings on Manual Transmissions, Positive Locking and Self Aligning, Includes Tip Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.