Zoro Homepage

Jaw Puller, 14" Jaw Reach, 35 tons Cap.

  • Mfr # 216

  • Zoro # G4431067


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Capacity
35 ton
Puller Length
32 1/16 in
Includes
P13/16 Tip Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216
Zoro #
G4431067
UPC #
733477000876
Country of Origin
United States

Dimensions

Puller Length
32 1/16 in
Screw Size
1 1/4"-14
Screw Length
32 in
Jaw Width
1 1/2 in
Hex Socket Size
1 1/2 in
Screw Size1
1 1/4"-14
Jaw Thickness1
7/8 in, 1 7/16 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Capacity
35 ton
Includes
P13/16 Tip Protector
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Spread
3 in to 25 in
Jaw Reach
14 in
Locking
Yes
Jaw Spread - Maximum
25 in
Includes Locking Mechanism
Yes
Pulling Capacity
35 ton
Includes Cage
Yes
Jaw Spread - Minimum
3 in
Torque - Maximum
800 ft-lb
Compatible with Product Type
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Orientation
External
Includes Tip Protector
Yes
Jaw Reach1
14 in

Description

The POSI LOCK 216 Jaw Puller is a versatile device that can be used for a variety of applications. It is designed to ensure that you get the most out of your puller. The jaw spread on this jaw puller ranges from 3 in. to 25 in.. With a jaw reach of 14 in., it has a total capacity of 35 ton. This nonreversible jaw puller has two jaws, and screws with 1 1/4"-14 thread size and 32 in. screw length. It measures 32 in. long and 32 in wide, making it easy to store away when not being used. With locking functionality, you don't have to worry about the jaws slipping while you're working on your project. If you want an efficient tool for gripping and pulling objects, the POSI LOCK 216 Jaw Puller will be perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.