Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap.
Mfr # 202
Zoro # G4430960
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Jaw Style
Nonreversible
Number of Jaws
2
Capacity
1 ton
Puller Length
5 1/2 in
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202
Zoro #
G4430960
UPC #
733477003747
Country of Origin
United States
Dimensions
Puller Length
5 1/2 in
Screw Length
5 1/2 in
Screw Size
5/16"-24
Jaw Width
1/4 in
Screw Size1
5/16"-24
Details
Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Capacity
1 ton
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Spread
3 1/4 in
Jaw Reach
2 1/4 in
Locking
Yes
Includes Cage
Yes
Jaw Spread - Maximum
3 1/4 in
Includes Locking Mechanism
Yes
Jaw Spread - Minimum
1/4 in
Jaw Orientation
External
Compatible with Product Type
Bearings, Gears, Pulleys, Sprockets, Wheels
Pulling Capacity
1 ton
Jaw Reach1
2 1/4 in
Description
Jaw Puller,2-1/4" Jaw Reach,1 ton Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.