Zoro Homepage

Jaw Puller, 3" Jaw Reach, 2 tons Cap.

  • Mfr # 203

  • Zoro # G4431049


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Capacity
2 ton
Puller Length
7 in
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G4431049
UPC #
733477003754
Country of Origin
United States

Dimensions

Puller Length
7 in
Screw Length
7 in
Screw Size
3/8"-24
Screw Size1
3/8"-24
Jaw Width
5/16 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Capacity
2 ton
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Reach
3 in
Jaw Spread
4 1/2 in
Locking
Yes
Jaw Orientation
External
Includes Cage
Yes
Jaw Spread - Minimum
1/4 in
Jaw Reach1
3 in
Pulling Capacity
2 ton
Includes Locking Mechanism
Yes
Jaw Spread - Maximum
4 1/2 in
Compatible with Product Type
Bearings, Gears, Pulleys, Sprockets, Wheels

Description

Jaw Puller,3" Jaw Reach,2 tons Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.