Zoro Homepage

Jaw Puller, 7/16"W, 35 ton

  • Mfr # PT216L

  • Zoro # G311058339


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
Jaw Spread - Maximum
38 in
Jaw Reach1
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT216L
Zoro #
G311058339
UPC #
-
Country of Origin
United States

Dimensions

Jaw Width
7/16 in
Jaw Thickness1
7/8 in
Screw Size1
1 1/4"-14

Details

Item
Jaw Pullers
Jaw Style
Nonreversible
Number of Jaws
2
Features
Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
Jaw Spread - Maximum
38 in
Jaw Reach1
26 in
Power Source
Mechanical
Jaw Orientation
External
Includes Cage
Yes
Jaw Spread - Minimum
2 in
Pulling Capacity
35 ton
Includes Locking Mechanism
Yes

Description

Jaw Puller,7/16"W,35 ton

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.