Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Jaw

  • Mfr # 11654L

  • Zoro # G7894616


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Fits Brand
Posilock
For Use With Mfr. Model Number
116, 216
Impact Rated
No
Puller Length
27 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11654L
Zoro #
G7894616
UPC #
733477000623
Country of Origin
United States

Dimensions

Puller Length
27 9/16 in
Overall Length
27 9/16 in

Details

Item
Long Jaw
Jaw Style
Nonreversible
Fits Brand
Posilock
For Use With Mfr. Model Number
116, 216
Impact Rated
No
Product Type
Long Jaw
Compatible with Brand
Posilock
Jaw Orientation
External
Reach - Maximum
25 in
Compatible with Manufacturer Model Number
116, 216
Compatible Manufacturer Part Number
116, 216
Compatible Grainger Part Number
4GB25
Compatible Manufacturer Model Number
116, 216
Compatible with Manufacturer Model No.
116, 216
Compatible with Mfr. Model No.
116, 216
For Use with Mfr Model Number
116, 216
Jaw Reach1
25 in
Compatible Pump Manufacturer Part Number
116, 216
Compatible Mfr. Model Number
116, 216

Description

Long Jaw, For Use With Grainger Item Number 4GB25, For Use With Mfr. Model Number 116, 216, Fits Brand POSI LOCK PULLER, INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.