Zoro Homepage
This item is Discontinued.
Posi Lock Magnetic Vise Jaw Cap, 3 In, Aluminum, PK2 HE3

Magnetic Vise Jaw Cap, 3 In, Aluminum, PK2 (Discontinued)

  • Mfr # HE3
  • Zoro # G0592645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE3
Zoro #
G0592645
UPC #
733477004096
Country of Origin
Multiple

Dimensions

Jaw Width - Vises
3 in
Jaw Width (In.)
3

Details

Item
Magnetic Jaw Cap
Item - Jaw Caps
Magnetic Jaw Cap
Material -Vises
Aluminum
For Use With
Any Vise Type
Application
Magnets Hold Work Piece In Place, Aluminum Design Protects Work Piece From Marring Or Distortion During Clamping
Type
Aluminum Face, No Grooves
Construction
Aluminum Alloy with Two Rare Earth Neodymium Magnets Pressed on One Side

Description

Magnetic Jaw Cap, Application Magnets Hold Work Piece In Place, Aluminum Design Protects Work Piece From Marring Or Distortion During Clamping, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.