Master Puller Set, 16 Manual Pullers
Mfr # MPS16
Zoro # G2279142
product price: $6,176.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Number of Jaws
Convertible 2 and 3
Includes
Number of Pieces
30
Application
Gear and Bearing
Jaw Types Included
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPS16
Zoro #
G2279142
UPC #
-
Country of Origin
United States
Dimensions
Jaw Sizes Included
10 in, 12 in, 14 in, 2.25 in, 3 in, 4 in, 6 in, 8 in
Details
Item
Puller Set
Number of Jaws
Convertible 2 and 3
Includes
Number of Pieces
30
Application
Gear and Bearing
Jaw Types Included
Internal
Pulling Capacity1
40 ton
Includes Jaws
Yes
Includes Tip Protector
Yes
Jaw Spread - Minimum
1/2 in
Jaw Spread - Maximum
25 in
Reach - Maximum
14 in
Description
Puller Set, Jaw Spread - Maximum 25 in, Jaw Types Included Internal, Pulling Capacity 40 ton, Reach - Maximum 14 in, Screw Size Not Applicable, Includes (2) Tool Board and Hangers, PT102 Puller, PT103 Puller, PT104 Puller, PT106 Puller, PT108 Puller, PT110 Puller, PT113 Puller, PT116 Puller, PT202 Puller, PT203 Puller, PT204 Puller, PT206 Puller, PT208 Puller, PT210 Puller, PT213 Puller, PT216 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.