Mechanical Puller, 5 ton Capac.
Mfr # PTTK-107
Zoro # G916295252
product price: $871.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
2
Number of Pieces
1
Includes
Case, PT10554 Internal Jaws, PT10554L Internal Jaws, PT107 Puller, PTP4 Tip Protector, Slide Hammer, Slide Rod
Jaw Spread - Maximum
5 in
Includes Push-Pullers
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTTK-107
Zoro #
G916295252
UPC #
733477004072
Country of Origin
United States
Details
Item
Mechanical Puller
Number of Jaws
2
Number of Pieces
1
Includes
Case, PT10554 Internal Jaws, PT10554L Internal Jaws, PT107 Puller, PTP4 Tip Protector, Slide Hammer, Slide Rod
Jaw Spread - Maximum
5 in
Includes Push-Pullers
Yes
Jaw Types Included
Internal/External
Includes Slide Hammer
Yes
Compatible with Product Type
Removing Internal Pilot Bearings, Bearing Cups, Bushings, Seals Along with External Bearings, Bearing Races, Pulleys, Press-Fit Items from One Compact Set
Includes Bearing Splitters
Yes
Includes Jaws
Yes
Reach - Maximum
8 5/8 in
Pulling Capacity1
5 ton
Description
Mechanical Puller, Jaw Spread - Maximum 5 in, Jaw Types Included Internal/External, Pulling Capacity 5 ton, Reach - Maximum 8 5/8 in, Screw Size Not Applicable, Includes Case, PT10554 Internal Jaws, PT10554L Internal Jaws, PT107 Puller, PTP4 Tip Protector, Slide Hammer, Slide Rod, Number of Jaws 2, Number of Pieces 1, Includes Bearing Splitters Yes, Includes Slide Hammer Yes, Includes Jaws Yes, Includes Push-Pullers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.