Puller, Hydraulic, 12 Ton
Mfr # PHS-108
Zoro # G3401483
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Application
For Pulling
Type
Hydraulic
Capacity (Tons)
12 ton
Jaw Style
Non-Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHS-108
Zoro #
G3401483
UPC #
733477004676
Country of Origin
United States
Details
Item
Hydraulic Ram Puller
Number of Pieces
3
Application
For Pulling
Type
Hydraulic
Capacity (Tons)
12 ton
Jaw Style
Non-Reversible
Jaw Spread (In.)
12-1/2
Jaw Reach (In.)
8
Number of Jaws
3
Cylinder Nominal Capacity
12 ton
Min. Jaw Spread
0.75 in
Max. Jaw Spread
12 in
Max. Reach
8 in
Description
Hydraulic Ram Puller, Cylinder Nominal Capacity 12 ton, Stroke Length Not Applicable, Number of Jaws 3, Max. Jaw Spread 12 in, Min. Jaw Spread 0.75 in, Max. Reach 8 in, Application For Pulling, Includes Not Applicable, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.