Zoro Homepage

Puller Set, 2 ton Capac.

  • Mfr # PTPMW

  • Zoro # G316295289


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Number of Jaws
Convertible 2 and 3
Includes
PT102 Puller, PT103 Puller, PT202 Puller, PT203 Puller, Tool Board and Hangers
Includes Bearing Splitters
Yes
Compatible with Product Type
Removing Internal Pilot Bearings, Bearing Cups, Bushings, Seals Along with External Bearings, Bearing Races, Pulleys, Press-Fit Items from One Compact Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPMW
Zoro #
G316295289
UPC #
733477003716
Country of Origin
United States

Details

Number of Pieces
4
Item
Puller Set
Number of Jaws
Convertible 2 and 3
Includes
PT102 Puller, PT103 Puller, PT202 Puller, PT203 Puller, Tool Board and Hangers
Includes Bearing Splitters
Yes
Compatible with Product Type
Removing Internal Pilot Bearings, Bearing Cups, Bushings, Seals Along with External Bearings, Bearing Races, Pulleys, Press-Fit Items from One Compact Set
Jaw Spread - Maximum
4 1/2 in
Pulling Capacity1
2 ton
Includes Jaws
Yes
Includes Push-Pullers
Yes
Jaw Types Included
Internal
Reach - Maximum
3 in

Description

Puller Set, Jaw Spread - Maximum 4 1/2 in, Jaw Types Included Internal, Pulling Capacity 2 ton, Reach - Maximum 3 in, Screw Size Not Applicable, Includes PT102 Puller, PT103 Puller, PT202 Puller, PT203 Puller, Tool Board and Hangers, Number of Jaws Convertible 2 and 3, Number of Pieces 4, Includes Bearing Splitters Yes, Includes Jaws Yes, Includes Push-Pullers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.