Zoro Homepage

Puller Set, 20 ton Capac.

  • Mfr # PTPM10

  • Zoro # G616295255


product price: $7,457.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Includes
(2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT108 Puller, PT110 Puller, PT113 Puller, PT116 Puller, PT204 Puller, PT206 Puller, PT208 Puller, PT210 Puller, PT213 Puller, PT216 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors
Application
Behind a Counter, Parts Desk or Showroom
Features
6 peg Board Promotional Kits that Offer many Different Variations
Number of Jaws
Convertible 2 and 3
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPM10
Zoro #
G616295255
UPC #
733477003143
Country of Origin
United States

Details

Includes
(2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT108 Puller, PT110 Puller, PT113 Puller, PT116 Puller, PT204 Puller, PT206 Puller, PT208 Puller, PT210 Puller, PT213 Puller, PT216 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors
Application
Behind a Counter, Parts Desk or Showroom
Features
6 peg Board Promotional Kits that Offer many Different Variations
Item
Puller Set
Number of Jaws
Convertible 2 and 3
Number of Pieces
12
Jaw Spread - Maximum
25 in
Reach - Maximum
14 in
Jaw Types Included
Internal
Pulling Capacity1
20 ton

Description

Puller Set, Jaw Spread - Maximum 25 in, Jaw Types Included Internal, Pulling Capacity 20 ton, Reach - Maximum 14 in, Screw Size Not Applicable, Includes (2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT108 Puller, PT110 Puller, PT113 Puller, PT116 Puller, PT204 Puller, PT206 Puller, PT208 Puller, PT210 Puller, PT213 Puller, PT216 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors, Number of Jaws Convertible 2 and 3, Number of Pieces 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.