Zoro Homepage

Puller Set, 20 ton Capac.

  • Mfr # PTPM4L

  • Zoro # G016295275


product price: $1,594.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Number of Jaws
Convertible 2 and 3
Number of Pieces
4
Application
Behind a Counter, Parts Desk or Showroom
Features
6 peg Board Promotional Kits that Offer many Different Variations
Includes
PT106 Puller, PT110 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP6 Tip Protectors, Tool Board and Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPM4L
Zoro #
G016295275
UPC #
733477003167
Country of Origin
United States

Details

Number of Jaws
Convertible 2 and 3
Number of Pieces
4
Application
Behind a Counter, Parts Desk or Showroom
Features
6 peg Board Promotional Kits that Offer many Different Variations
Includes
PT106 Puller, PT110 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP6 Tip Protectors, Tool Board and Hanger
Item
Puller Set
Pulling Capacity1
20 ton
Includes Jaws
Yes
Includes Push-Pullers
Yes
Jaw Types Included
Internal
Includes Bearing Splitters
Yes
Jaw Spread - Maximum
15 in
Reach - Maximum
9 11/16 in

Description

Puller Set, Jaw Spread - Maximum 15 in, Jaw Types Included Internal, Pulling Capacity 20 ton, Reach - Maximum 9 11/16 in, Screw Size Not Applicable, Includes PT106 Puller, PT110 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP6 Tip Protectors, Tool Board and Hanger, Number of Jaws Convertible 2 and 3, Number of Pieces 4, Includes Bearing Splitters Yes, Includes Jaws Yes, Includes Push-Pullers Yes, Application Behind a Counter, Parts Desk or Showroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.