Zoro Homepage

Puller Set, 20 ton Capac.

  • Mfr # PTPM6

  • Zoro # G116295267


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Features
6 peg Board Promotional Kits that Offer many Different Variations
Application
Behind a Counter, Parts Desk or Showroom
Number of Pieces
6
Number of Jaws
Convertible 2 and 3
Includes
(2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT110 Puller, PT204 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPM6
Zoro #
G116295267
UPC #
733477003181
Country of Origin
United States

Details

Features
6 peg Board Promotional Kits that Offer many Different Variations
Application
Behind a Counter, Parts Desk or Showroom
Number of Pieces
6
Item
Puller Set
Number of Jaws
Convertible 2 and 3
Includes
(2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT110 Puller, PT204 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors
Jaw Spread - Maximum
15 in
Includes Push-Pullers
Yes
Includes Jaws
Yes
Includes Bearing Splitters
Yes
Jaw Types Included
Internal
Pulling Capacity1
20 ton
Reach - Maximum
9 11/16 in

Description

Puller Set, Jaw Spread - Maximum 15 in, Jaw Types Included Internal, Pulling Capacity 20 ton, Reach - Maximum 9 11/16 in, Screw Size Not Applicable, Includes (2) Tool Board and Hangers, PT104 Puller, PT106 Puller, PT110 Puller, PT204 Puller, PT206 Puller, PT210 Puller, PTP10 Tip Protectors, PTP4 Tip Protectors, PTP6 Tip Protectors, Number of Jaws Convertible 2 and 3, Number of Pieces 6, Includes Bearing Splitters Yes, Includes Jaws Yes, Includes Push-Pullers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.