Zoro Homepage

Puller Set, 4", Internal

  • Mfr # PTFR-104K

  • Zoro # G611058336


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Yoke Types Included
No
Includes
Case, Fan Puller Tip Reducer PTX4F, Fan Removal Adaptor PTFR104, Fan Removal Hub Screws (5) PTFR-60, Manual Puller PT104
Reach - Minimum
9/16 in
Reach - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFR-104K
Zoro #
G611058336
UPC #
-
Country of Origin
United States

Dimensions

Screw Size1
1/2"
Jaw Sizes Included
2.78 in

Details

Item
Puller Set
Number of Pieces
1
Yoke Types Included
No
Includes
Case, Fan Puller Tip Reducer PTX4F, Fan Removal Adaptor PTFR104, Fan Removal Hub Screws (5) PTFR-60, Manual Puller PT104
Reach - Minimum
9/16 in
Reach - Maximum
4 in
Jaw Types Included
Internal
Pulling Capacity1
5 ton
Number of Jaws
3
Includes Tip Protector
No
Jaw Spread - Minimum
9/16 in
Includes Bearing Splitters
No
Includes Slide Hammer
No
Includes Push-Pullers
No
Jaw Spread - Maximum
4 in
Includes Jaws
Yes

Description

Puller Set, Jaw Spread - Maximum 4 in, Jaw Types Included Internal, Pulling Capacity 5 ton, Reach - Maximum 4 in, Screw Length Not Applicable, Screw Size 1/2 In., Includes Case, Fan Puller Tip Reducer PTX4F, Fan Removal Adaptor PTFR104, Fan Removal Hub Screws (5) PTFR-60, Manual Puller PT104, Jaw Sizes Included 2.78 in, Jaw Spread - Minimum 9/16 in, Number of Jaws 3, Number of Pieces 1, Reach - Minimum 9/16 in, Bearing Splitter Sizes Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.