Zoro Homepage

Puller Set, Combination

  • Mfr # TB-1045

  • Zoro # G1653872


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Features
Control Cage, T-Handle Lock, Self-Aligning
Jaw Reach (In.)
4
Jaw Style
Non-reversible
Capacity (Tons)
5 ton
Number of Jaws
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-1045
Zoro #
G1653872
UPC #
733477003228
Country of Origin
United States

Dimensions

Screw Size
0.539-16 x 10 1/5
Hammer Length
5 in
Hammer Diameter
1 11/16 in

Details

Item
Mechanical Jaw Puller Set
Features
Control Cage, T-Handle Lock, Self-Aligning
Jaw Reach (In.)
4
Jaw Style
Non-reversible
Capacity (Tons)
5 ton
Number of Jaws
3
Type
Internal/External Slide Hammer, Locking and Self Aligning
Includes
(3) Internal Puller Long Jaw Set (10554L), 2.5 lbs Slide Hammer (10562), 5 ton, 3-Jaw Caged Puller,Reach 4 in Spread 5 in (104), Case, Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561)
Jaw Spread (In.)
1/2 to 5
Jaw Spread - Maximum
5 in
Includes Jaws
Yes
Hammer Weight
2.5 lb
Jaw Spread - Minimum
1 in
Reach - Minimum
9/16 in
Jaw Types Included
Internal
Reach - Maximum
5 1/4 in

Description

Mechanical Jaw Puller Set, Jaw Spread - Maximum 5 in, Jaw Types Included Internal, Reach - Maximum 5 1/4 in, Includes (3) Internal Puller Long Jaw Set (10554L), 2.5 lbs Slide Hammer (10562), 5 ton, 3-Jaw Caged Puller,Reach 4 in Spread 5 in (104), Case, Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561), Jaw Spread - Minimum 1 in, Number of Jaws 3, Number of Pieces -, Reach - Minimum 9/16 in, Includes Jaws Yes, Features Control Cage, T-Handle Lock, Self-Aligning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.