Shop POSI-WEAR M3

Disposable Coverallss, Hooded, 5XL, SMMMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # C3806/XXXXXL
  • Zoro # G7350717

product price: 
$
140.99
/pk of 25, $5.64/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3806/XXXXXL
Zoro #
G7350717
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Chest Size - Maximum
34 19/32 in
Fits Chest Size
ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out

Details

Item
Disposable Coverallss
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737
Ankle Closure
Elastic
Liquid Dispersal Type
light liquid sprays and splashes
Fabric Weight
50 gsm
Hazard Protection Type
protection against dry particulates and water based light liquid sprays and splashes
Coverall Style
Hooded
Features
ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out
Closure Features
Zipper
Wrist Closure
Elastic
Hood Style
Elastic
Packaging
Bulk
Attached Hood
Yes
Material Weight
130.2 g/sq m
Front Closure
Zipper
Shell Material
SMMMS
Wire Color
White

Description

White Coverall, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 34 19/32 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out, Hood Style Elastic, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.