Knit Gloves, Dotted Palm and Fingers, Knit, 2XL, 12 PK

  • Mfr # 715SNFTKD/XXL
  • Zoro # G912040849
product price: 
$
50.35
/pk of 12, $4.20/ea

Key Features

Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Dotted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
715SNFTKD/XXL
Zoro #
G912040849
UPC #
662909073594
Country of Origin
China
Item
Knit Gloves
Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Dotted
Series
715SNFTKD
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Reversible
Yes
EN 388 Rating
4131X
Hand Protection Style
Glove
Fabric Weight
1.1 lb
Glove Features
Breathable, Dexterity
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Abrasion Cycles
2,200
EN 388 Impact Rated
No
Palm Type
Coated
Glove Coating Color
Black
Glove Construction
Seamless Knit
Cuff Color
Black
Glove Lining Material
Nylon
Includes Reinforced Thumb Crotch
No
Base Coating Material
Nitrile
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
2
Base Coating Coverage
Palm
Lint-Free
No
Knit Material Color
Gray
Touchscreen Compatible
No
Knit Material
Nylon, Spandex
Silicone-Free
No

Dimensions

Glove Size
2XL
Thickness
15 ga
Size- Alpha
2XL
Glove Length
10.4 in
Length
27 cm

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, EN 388 Rating 4131X, Standards ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Coating Type Dipped, Dotted, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews