Touchscreen Utility Glove, 2XL, Gray, PK12 (Discontinued)
- Mfr # 713HUTS/2XL
- Zoro # G5046316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713HUTS/2XL
Zoro #
G5046316
UPC #
662909500915
Country of Origin
China
Dimensions
Glove Size
2XL
Length
11"
Size
2XL
Details
Item
Touchscreen Utility Glove
Color
Gray
Palm Material
Polyurethane
ANSI/ISEA Cut Level
2
Back Material
High Pressure Polyethylene
Finger Style
Full Finger
Thumb Style
Wing
ANSI/ISEA Abrasion Level
4
Closure Type
Elastic
Application
Automotive, Glass Handling, Sheet Metal Work, Cutting Applications
Cuff
Shirred Slip-On
Description
Touchscreen Utility Glove, 2XL, Gray, 11 in, Shirred Slip-On Cuff, Polyurethane Palm Material, High Pressure Polyethylene Back Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.