Touchscreen Utility Glove, Cut Level 2 , L 12 PK
Mfr # 713HUTS/L
Zoro # G5046282
product price: $67.29
/pk 12, $5.61/eaKey Features
Glove Size
L
ANSI/ISEA Cut Level
2
Color
Gray
ANSI/ISEA Abrasion Level
4
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713HUTS/L
Zoro #
G5046282
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10 in
Details
Item
Touchscreen Utility Glove
ANSI/ISEA Cut Level
2
Color
Gray
ANSI/ISEA Abrasion Level
4
Cuff Style
Slip-On
Closure Type
Elastic
Thumb Style
Wing
Palm Material
Polyurethane
Application
Automotive, Glass Handling, Sheet Metal Work, Cutting Applications
Glove Back Material
High Pressure Polyethylene
ANSI/ISEA Cut Level - 2011
2
Finger Coverage
Full Finger
Description
Touchscreen Utility Glove, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.