Zoro Homepage

UT Wall Thickness Gage, MaxFreq 15 Hz

  • Mfr # UTGP1

  • Zoro # G111058089


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Display Size
0.505 in
Maximum Frequency
15 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTGP1
Zoro #
G111058089
UPC #
810257034501
Country of Origin
United States

Dimensions

Display Size
0.505 in
Battery Size
AAA
Thickness Measurement Resolution
0.001 in
Manufacturer Warranty Length
2 yr

Details

Item
Ultrasonic Wall Thickness Gage
Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Maximum Frequency
15 Hz
Battery Voltage
1.5V
Batteries Included
Yes
Compatible Material
Carbon Steel
Calibration Certificate Type
NIST
Power Source
Battery
Number of Batteries Required
3
Battery Chemistry
Alkaline
Digital Display Screen Type
LCD Touchscreen

Description

Ultrasonic Wall Thickness Gage, Includes USB Cable, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 15 Hz, Standards ASTM E797, Digital Display Screen Type LCD Touchscreen, Interface USB, Wireless, Batteries Included Yes, Battery Chemistry Alkaline, Compatible Material Carbon Steel, Manufacturer Warranty Length 2 yr, Display Size 0.505 in, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 3, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.