UT Wall Thickness Gage, MaxFreq 5 Hz
Mfr # UTGCX1
Zoro # G011058110
product price: $1,530.99
/ea
Free Shipping & Returns
Key Features
Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Digital Display Screen Type
LCD Touchscreen
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTGCX1
Zoro #
G011058110
UPC #
810257033900
Country of Origin
United States
Dimensions
Thickness Measurement Resolution
0.001 in
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Display Size
2.8 in
Details
Item
Ultrasonic Wall Thickness Gage
Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Digital Display Screen Type
LCD Touchscreen
Power Source
Battery
Maximum Frequency
5 Hz
Battery Chemistry
Alkaline
Battery Voltage
1.5V
Number of Batteries Required
3
Calibration Certificate Type
NIST
Compatible Material
Plastic, Steel
Batteries Included
Yes
Description
Ultrasonic Wall Thickness Gage, Includes USB Cable, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 Hz, Standards ASTM E797, Digital Display Screen Type LCD Touchscreen, Interface USB, Wireless, Batteries Included Yes, Battery Chemistry Alkaline, Compatible Material Plastic, Steel, Manufacturer Warranty Length 2 yr, Display Size 2.8 in, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 3, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.