Zoro Homepage

UT Wall Thickness Gage, MaxFreq 5 Hz

  • Mfr # UTGCX3

  • Zoro # G011058103


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Compatible Material
Plastic, Steel
Battery Size
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTGCX3
Zoro #
G011058103
UPC #
810257033917
Country of Origin
United States

Dimensions

Battery Size
AAA
Thickness Measurement Resolution
0.001 in
Display Size
2.8 in
Manufacturer Warranty Length
2 yr

Details

Item
Ultrasonic Wall Thickness Gage
Includes
USB Cable
Standards
ASTM E797
Interface
USB, Wireless
Compatible Material
Plastic, Steel
Battery Voltage
1.5V
Battery Chemistry
Alkaline
Power Source
Battery
Number of Batteries Required
3
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD Touchscreen
Batteries Included
Yes
Maximum Frequency
5 Hz

Description

Ultrasonic Wall Thickness Gage, Includes USB Cable, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 Hz, Standards ASTM E797, Digital Display Screen Type LCD Touchscreen, Interface USB, Wireless, Batteries Included Yes, Battery Chemistry Alkaline, Compatible Material Plastic, Steel, Manufacturer Warranty Length 2 yr, Display Size 2.8 in, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 3, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.