This item is Discontinued.

Positive Plus Rear Semi-Metallic Disc Brake Pads For Ford Fusion Escape Edge Lincoln MKZ MKC MKX Corsair PPF-D1665

This item is Discontinued.

Positive Plus

Rear Semi-Metallic Disc Brake Pads For Ford Fusion Escape Edge Lincoln MKZ MKC MKX Corsair (Discontinued)

Mfr # PPF-D1665
Zoro # G712292561
UPC # 827098315041
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPF-D1665
Zoro #
G712292561
UPC #
827098315041
Country of Origin
China

Description

PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium rubber core multi-layer rubberized shims reduce noise-causing vibration
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Patented transfer layer extends pad and rotor life
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Premium Stainless-Steel hardware included (when required by the application)
  • Manufactured using a new technology to ensure a friction consistency and improve braking performance
  • Post-cured, high temperature, thermo-processed pads means no break-in required
  • Includes premium hardware kit, ready to be installed right out of the box
  • Manufactured in ISO-Certified Installations and without asbestos
  • Part Reference Numbers : 8893 SG8893X PF8893X AD8893 SS8893X D1665 D1833 1665 1833

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.