Zoro Homepage

Door Protectors, Steel, Yellow, PR

  • Mfr # FDBL-36YL

  • Zoro # G6754903


product price: $324.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Overall Length
36 in
Overall Height
36 in
Overall Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDBL-36YL
Zoro #
G6754903
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
36 in
Overall Height
36 in
Overall Width
9"
Lowered Arm Height
9 in
Base Dimension
5 in x 7 in
Fits Door Width
6 ft
Raised Arm Height
36 in
Base Width
5 in
Arm Height - Raised
36 in
Base Length
7 in
Arm Length
36 in
Arm Height - Lowered
9 in

Details

Item
Door Protectors
Material
Steel
Finish
Powder Coated
Color
Yellow
Base Material
Steel
Operation
Manual Folding

Description

Door Protectors, Material Steel, Color Yellow, Overall Length 36 In., Overall Width 9 In., Overall Height 12 In., Mounting Method Bolt Down with Mfr. No. STBGK, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.