Zoro Homepage

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 111AMB

  • Zoro # G6799931


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Outside Dia.
7 11/32 in
Cap Shape
None
Locking System
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111AMB
Zoro #
G6799931
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
52 in
Finished Height
52 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Cap Shape
None
Locking System
None
Number of Mounting Holes
4
Mounting Surface
Asphalt
Bollard Item
Bollard with Cover
Bollard Cover Color
Blue
Net Weight
21 lb
Bollard Material
Steel
Bollard Striping Color
White
Bollard Shape
Round
Bollard Function
Spring Mount
Finish
Galvanized
Lighted
No
Bollard Striping
Yes
Bollard Color
Silver
Includes
HDPE Cover and Mounting Hardware

Description

Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Asphalt, Bollard Color Silver, Overall Height 52 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 11/32 in, Finished Height 52 in, Net Weight 21 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Blue, Bollard Striping Yes, Bollard Striping Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.