Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 111NGMB

  • Zoro # G6971763


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Color
Silver
Weight
21 lb
Outside Dia.
7 11/32 in
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111NGMB
Zoro #
G6971763
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Overall Height
52 in
Mounting Dimension
4" x 4"
Mounting Plate Dimensions
9 in x 9 in
Finished Height
52 in
Installed Height
52 in
Outside Diameter
7 3/8 in

Details

Item
Flexible Bollard
Material
Galvanized steel
Color
Silver
Weight
21 lb
Lighted
No
Includes
HDPE Cover
Bollard Material
Steel
Bollard Cover Color
Blue
Bollard Item
Bollard with Cover
Bollard Shape
Round
Net Weight
21 lb
Bollard Striping Color
White
Number of Mounting Holes
4
Mounting Surface
Natural Ground
Finish
Galvanized
Bollard Function
Spring Mount
Bollard Striping
Yes
Bollard Color
Silver
Cap Shape
No Cap
Shape
Round
Includes Mounting Hardware
Included
Product Type
Spring Mount
Compatible Mounting Surface Material
Natural Ground
Striping
Yes

Description

Flexible Bollard, Material Steel, Color Silver, Finish Galvanized, Overall Height 52 in, Installed Height 52 in, Weight 21 lb, Outside Diameter 7 3/8 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape No Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.