Zoro Homepage

Flexible Bollard, Fold Down, 7-7/16"

  • Mfr # 111NGM

  • Zoro # G6812172


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Color
Silver
Mounting Plate Dimensions
9 in x 9 in
Number of Mounting Holes
4
Net Weight
21 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111NGM
Zoro #
G6812172
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 7/16 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
52 in

Details

Item
Flexible Bollard
Material
Galvanized steel
Color
Silver
Number of Mounting Holes
4
Net Weight
21 lb
Mounting Surface
Hard Surface
Includes
HDPE Cover and Mounting Hardware
Finish
Galvanized

Description

Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 52 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 7/16 in, Finished Height 52 in, Net Weight 21 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Yellow, Bollard Striping Yes, Bollard Striping Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.