Zoro Homepage

Flexible Bollard, Fold Down, 7-7/16"

  • Mfr # 122NGM

  • Zoro # G7200505


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Color
Silver
Outside Dia.
7 7/16 in
Number of Mounting Holes
4
Mounting Plate Dimensions
9 in x 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122NGM
Zoro #
G7200505
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 7/16 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
72 in
Mounting Dimension
4" x 4"
Finished Height
72 in

Details

Item
Flexible Bollard
Material
Galvanized steel
Color
Silver
Number of Mounting Holes
4
Bollard Striping
Yes
Cap Shape
None
Bollard Cover Color
Yellow
Net Weight
29 lb
Bollard Striping Color
Red
Bollard Material
Steel
Bollard Shape
Round
Bollard Function
Spring Mount
Includes
HDPE Cover and Mounting Hardware
Lighted
No
Bollard Color
Silver
Finish
Galvanized
Locking System
None
Bollard Item
Bollard with Cover
Mounting Surface
Hard Surface

Description

Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 72 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 7/16 in, Finished Height 72 in, Net Weight 29 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Yellow, Bollard Striping Yes, Bollard Striping Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.