Zoro Homepage

Flexible Bollard, Fold Down, 7-7/16"

  • Mfr # 133AM

  • Zoro # G6480512


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Outside Dia.
7 7/16 in
Bollard Cover Color
Yellow
Includes
8 ft Sign Post, HDPE Plastic Yellow Cover and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133AM
Zoro #
G6480512
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 7/16 in
Overall Height
52 in
Mounting Plate Dimensions
9 in x 9 in
Finished Height
52 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Bollard Cover Color
Yellow
Includes
8 ft Sign Post, HDPE Plastic Yellow Cover and Mounting Hardware
Finish
Galvanized
Net Weight
28 lb
Lighted
No
Cap Shape
None
Bollard Material
Steel
Bollard Striping
Yes
Bollard Item
Bollard with Cover
Locking System
None
Bollard Color
Silver
Bollard Function
Spring Mount
Mounting Surface
Hard Surface
Bollard Striping Color
Red
Bollard Shape
Round
Number of Mounting Holes
4

Description

Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 52 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 7/16 in, Finished Height 52 in, Net Weight 28 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes 8 ft Sign Post, HDPE Plastic Yellow Cover and Mounting Hardware, Bollard Cover Color Yellow, Bollard Striping Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.