Flexible Bollard, Fold Down, 7-7/16"
Mfr # 133AMR
Zoro # G6642054
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Color
Silver
Cap Shape
None
Net Weight
28 lb
Bollard Striping
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133AMR
Zoro #
G6642054
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
7 7/16 in
Finished Height
52 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
52 in
Details
Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Cap Shape
None
Net Weight
28 lb
Bollard Striping
Yes
Bollard Item
Bollard with Cover
Locking System
None
Number of Mounting Holes
4
Lighted
No
Finish
Galvanized
Mounting Surface
Hard Surface
Includes
8 ft Sign Post, HDPE Plastic Red Cover and Mounting Hardware
Bollard Color
Silver
Bollard Shape
Round
Bollard Striping Color
White
Bollard Function
Spring Mount
Bollard Material
Steel
Bollard Cover Color
Red
Description
Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 52 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 7/16 in, Finished Height 52 in, Net Weight 28 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes 8 ft Sign Post, HDPE Plastic Red Cover and Mounting Hardware, Bollard Cover Color Red, Bollard Striping Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.