Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Fold Down, 7-7/16"

  • Mfr # 133NGM

  • Zoro # G6491956


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Color
Silver
Weight
28 lb
Outside Dia.
7 7/16 in
Mounting Plate Dimensions
9 in x 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133NGM
Zoro #
G6491956
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 7/16 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
52 in
Finished Height
52 in
Mounting Dimension
4" x 4"
Installed Height
52 in
Outside Diameter
7 7/16 in
Mounting Hole Length
9 in
Mounting Hole Width
9 in

Details

Item
Flexible Bollard
Material
Galvanized steel
Color
Silver
Weight
28 lb
Bollard Material
Steel
Bollard Striping
Yes
Mounting Surface
Hard Surface
Net Weight
28 lb
Includes
8 ft Sign Post, HDPE Yellow Cover
Bollard Striping Color
Red
Cap Shape
No Cap
Number of Mounting Holes
4
Locking System
No Locking System
Bollard Cover Color
Yellow
Bollard Color
Silver
Bollard Shape
Round
Bollard Function
Spring Mount
Lighted
No
Bollard Item
Bollard with Cover
Finish
Galvanized
Shape
Round
Striping
Yes
Product Type
Spring Mount
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Included

Description

Flexible Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Silver, Finish Galvanized, Overall Height 52 in, Installed Height 52 in, Weight 28 lb, Outside Diameter 7 7/16 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System No Locking System, Product Type Spring Mount, Mounting Hole Width 9 in, Mounting Hole Length 9 in, Shape Round, Striping Yes, Includes 8 ft Sign Post, HDPE Yellow Cover, Cap Shape No Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.