Zoro Homepage

Flexible Sign Post with Base, Spring Based, , Galvanized Steel 78" L

  • Mfr # 102AM

  • Zoro # G6541543


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
78"
Width
1.625"
Material
Galvanized Steel
Post Style
Spring Based
For Use With
Asphalt Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102AM
Zoro #
G6541543
UPC #
-
Country of Origin
United States

Dimensions

Length
78"
Width
1.625"
Sign Post Length
78 in
Sign Post Depth
9 in
Sign Post Width
1 5/8 in
Max. Sign Size/Capacity
18 in x 24 in
Overall Height
174 in
Sign Base Height
96 in
Sign Base Width
9 in
Sign Base Length
9 in
Wall Thickness
17 ga (0.055 in)
Sign Base Peg Height
5 in

Description

Flexible Sign Post with Base, Includes Post Yes, Sign Post Style Spring Based, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 78 in, Wall Thickness 17 ga (0.055 in)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.