Zoro Homepage

Post Sleeve, 4-1/2In Dia, 52In, Lime Green

  • Mfr # CL1385LGNT

  • Zoro # G6342411


product price: $36.15
/ea

Key Features

Material
HDPE
Color
Lime Green
Weight
4 lb
Outside Dia.
5 in
Includes
(2) Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1385LGNT
Zoro #
G6342411
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
52 in
Inside Dia.
4 3/4 in
Wall Thickness
7/50 in
For Post Size
4-1/2 in dia
Outside Diameter
5 in
Compatible Bollard Diameter
4 1/2 in
Inside Diameter
4 3/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Bollard Cover
Material
HDPE
Color
Lime Green
Weight
4 lb
Includes
(2) Foam Strips
Net Weight
4 lb
Bollard Cover Material
High Density Polyethylene
Pattern
Smooth
Bollard Striping
No
Bollard Cover Style
Smooth
Bollard Shape
Round
UV Resistant
Yes
Bollard Cover Color
Lime Green
Shape
ROUND
Installation Method
Foam Strips
Mounting Style
Foam Strips
Reflectivity
Non-Reflective
Compatible Bollard Shape
Round
Resistance Properties
Fade Resistant, Solvent Resistant
Striping
No
Texture
Smooth

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.