Zoro Homepage

Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow

  • Mfr # SQ455YR

  • Zoro # G6266906


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Yellow with Red Tape
Weight
6 lb
Outside Dia.
5 in
Installation Method
Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ455YR
Zoro #
G6266906
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Wall Thickness
3/20 in
For Post Size
4-1/2 in x 4-1/2 in
Inside Dia.
4 3/4 in
Overall Height
55 in
Outside Diameter
5 in
Compatible Bollard Diameter
4 1/2 in
Inside Diameter
4 3/4 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with Red Tape
Weight
6 lb
Installation Method
Foam Strips
UV Resistant
No
Shape
Square
Includes
(2) Foam Strips
Bollard Cover Style
Smooth
Net Weight
6 lb
Bollard Striping
Yes
Bollard Striping Color
Red
Bollard Cover Color
Yellow
Bollard Shape
Square
Bollard Cover Material
High Density Polyethylene
Pattern
Smooth
Mounting Style
Foam Strips
Resistance Properties
UV Resistant
Reflectivity
Reflective
Compatible Bollard Shape
Square
Striping
Yes
Striping Color
Red
Texture
Smooth

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 5 in, Overall Height 55 in, Wall Thickness 3/20 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.