Post Guard
Post Sleeve, 7 In Dia., 60 In H, Orange
- Zoro #: G6266583
- Mfr #: CL1386H
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.44
Post Guard #CL1386H Specifications
- Zoro #: G6266583
- Mfr #: CL1386H
- Material: HDPE
- Bollard Cover Style: Smooth
- Bollard Striping: Yes
- For Post Size: 7 in dia
- Overall Height: 60 in
- Bollard Cover Color: Orange
- Color: Orange with White Tape
- Includes: (2) Foam Strips
- Installation Method: Foam Strips
- Outside Dia.: 7 23/64 in
- Bollard Cover Material: High Density Polyethylene
- Wall Thickness: 0.17 in
- UV Resistant: Yes
- Shape: ROUND
- Pattern: Smooth
- Bollard Striping Color: White
- Inside Dia.: 7 in
- Item: Bollard Cover
- Net Weight: 7 lb
- Bollard Shape: Round
- Country of Origin (subject to change): United States
Description
Bollard Cover Style Smooth, For Post Size 7 in dia, Overall Height 60 in, Bollard Cover Color Orange, UV Resistant Yes, Installation Method Foam Strips, Outside Dia. 7 23/64 in, Bollard Cover Material High Density Polyethylene, Bollard Shape Round, Bollard Striping Yes, Bollard Striping Color White, Includes (2) Foam Strips, Inside Dia. 7 in, Item Bollard Cover, Net Weight 7 lb, Wall Thickness 0.17 in