Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 7 In Dia., 60 In H, White

  • Mfr # CL1386II

  • Zoro # G6266714


product price: $50.79
/ea

Key Features

Material
HDPE
Color
White
Weight
7 lb
Outside Dia.
7 23/64 in
Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1386II
Zoro #
G6266714
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 23/64 in
Inside Dia.
7 in
For Post Size
7 in dia
Wall Thickness
17/100 in
Overall Height
60 in
Compatible Bollard Diameter
7 in
Manufacturer Warranty Length
5 yr
Outside Diameter
7 5/16 in
Inside Diameter
7 in

Details

Item
Bollard Cover
Material
HDPE
Color
White
Weight
7 lb
Pattern
Smooth
Includes
(2) Foam Strips
Bollard Cover Style
Smooth
Shape
ROUND
Installation Method
Foam Strips
Net Weight
7 lb
Bollard Striping
No
Bollard Cover Color
White
UV Resistant
Yes
Bollard Cover Material
High Density Polyethylene
Bollard Shape
Round
Mounting Style
Foam Strips
Compatible Bollard Shape
Round
Texture
Smooth
Reflectivity
Non-Reflective
Striping
No
Resistance Properties
Fade Resistant, Solvent Resistant

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color White, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 5/16 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.