Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Mounting Bracket, 2x1, Steel, Pair

  • Mfr # 304SB

  • Zoro # G6847757


product price: $45.35
/ea

Key Features

Material
Steel
For Use With
SD-CT
Overall Length
2 in
Overall Height
1 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304SB
Zoro #
G6847757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
1 in
Overall Width
2 in
Mounting Plate Dimensions
9 in x 9 in

Details

Item
Sign Mounting Bracket
Material
Steel
For Use With
SD-CT
Color
Silver
Includes
Hex Wrench
Guard Rail Accessory Item
Sign Mounting Bracket
Compatible with Series
FlexBollard
Compatible Product Type
Sign Holder
Product Type
Mounting Bracket

Description

Sign Mounting Bracket, Color Silver, Steel, Includes Hex Wrench, Overall Length 2 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.