Zoro Homepage

Track Guard, 10W x 10L x 36H, PR

  • Mfr # STGWM-36XL

  • Zoro # G6742014


product price: $334.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
36 in
Overall Height
36 in
Overall Width
10 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGWM-36XL
Zoro #
G6742014
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
36 in
Overall Height
36 in
Overall Width
10 in
Overall Depth
10 in
Overall Thickness
0.3 in

Details

Item
Door Track Guard
Material
Steel
Color
Yellow
Pallet Rack and Door Track Guard Item
Door Track Guard
Mounting
Floor
Shape
L
Operating Temperature - Minimum
-20 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Product Type
Surface Guard
Operating Temperature - Maximum
125 Degrees F

Description

Overall Length 36 in, Overall Width 10 in, Overall Height 36 in, Yellow, Features Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.