Zoro Homepage

Track Guard Bolt, 2W x 4L x 2In H

  • Mfr # STBGK

  • Zoro # G6490967


product price: $22.49
/ea

Key Features

For Use With
Pallet Rack and Door Track Guards
Overall Height
4 in
Overall Width
5/8 in
Includes
(3) Bolts
For Use With Mfr. Model Number
STGWM-24XL, STGWM-36XL, STGWM-48XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBGK
Zoro #
G6490967
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4 in
Overall Width
5/8 in

Details

Item
Track Guard Bolt
For Use With
Pallet Rack and Door Track Guards
Includes
(3) Bolts
For Use With Mfr. Model Number
STGWM-24XL, STGWM-36XL, STGWM-48XL

Description

Track Guard Bolts, Material Alloy, Color Silver, Overall Length 4 In., Overall Width 2 In., Overall Height 2 In., Includes (3) Bolts, Mounting Method To Bolt Down Mfr. No. ENCFDBL-36YL, ENCSTGWM-48YL, ENCSTGWM-36XL, ENCSTGWM-24XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.