0.5 in. W X 2 in. L Assorted Page Markers 5 pad
- Mfr # 670-5AF
- Zoro # G500542274
product price:
$
8.49
/ea
Key Features
Color
Fluorescent
Features
Removable, 50sheets per pad
Flag/Note Size
1/2" Width x 2" Length
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670-5AF
- Zoro #
- G500542274
- UPC #
- 21200590269
- Country of Origin
- United States
- Item
- Page Marker/Flag
- Color
- Fluorescent
- Features
- Removable, 50sheets per pad
- Shape
- Rectangle
Dimensions
- Flag/Note Size
- 1/2" Width x 2" Length
Description
Post-it page markers in assorted fluorescent colors and 1/2 inch x 2 inch size are ideal for the temporary marking of reference materials. They stay put until you decide to move them. The rainbow of colors in every pack are easy to spot and easy to write on. Works like a note and flag combined.
- • Post-it page markers
- • Stays put until you decide to move it
- • Rainbow of color in every pack are easy to spot and easy to write on
- • Post-it notes are recyclable
- • The paper in Post-it notes is sourced from certified, renewable and responsibly managed forests
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.