Zoro Homepage
This item is Discontinued.
Post-It 1" Wide Tabs with Dispenser, Aqua, Lime, Red, Yellow, 88PK 686ALYR1IN

1" Wide Tabs with Dispenser, Aqua, Lime, Red, Yellow, 88PK (Discontinued)

  • Mfr # 686ALYR1IN
  • Zoro # G903458363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686ALYR1IN
Zoro #
G903458363
UPC #
51141368719
Country of Origin
United States

Dimensions

Size
1 x 1.5
Overall Height
1.5"
Overall Width
1"
Height
1.5"
Width
1"

Details

Item
Page Flags
Color
Assorted
Paper Weight
0.142 lbs
Paper Color
Aqua; Lime; Red; Yellow
Features
Reusable/Repositionable
Weight
0.142 lbs
Dispenser
Pop-Up

Description

Create necessary order by easily organizing planners and calendars into sections. Solid color bars give you flexibility to organize by color. Tabs are durable, you can write on them and reposition as needed. Also great for binders and file folders. Tabs stick securely and remove cleanly. Includes on-the-go dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.