Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It 2" and 3" Tabs, 1/3-Cut Tabs, Assorted Brights, 3" Wide, PK24 686-PLOY3IN

2" and 3" Tabs, 1/3-Cut Tabs, Assorted Brights, 3" Wide, PK24 (Discontinued)

  • Mfr # 686-PLOY3IN
  • Zoro # G5229635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-PLOY3IN
Zoro #
G5229635
UPC #
51141936925
Country of Origin
United States

Dimensions

Width
3"
Height
1.5"

Details

Features
Solid Color 3" x 1.5" Tabs
Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Color
Assorted Brights
Weight
0.033 lbs
Index Tabs - Item
File Inserts/Tabs
Tab Cuts Visible
1/3-Cut
Assortment Color
Bright Lime; Bright Orange; Bright Pink; Bright Yellow

Description

Post-it® Tabs 2" and 3" Tabs, 1/3-Cut Tabs, Assorted Brights, 3" Wide, 24/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.