Zoro Homepage
This item is Discontinued.
Post-It 2" Angled Tabs, Lined, 1/5-Cut Tabs, Assorted Brights, 2" Wide, PK24 686A-1BB

2" Angled Tabs, Lined, 1/5-Cut Tabs, Assorted Brights, 2" Wide, PK24 (Discontinued)

  • Mfr # 686A-1BB
  • Zoro # G5228962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686A-1BB
Zoro #
G5228962
UPC #
51135211373
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Features
Lined Tabs
Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Color
Assorted Brights
Weight
0.032 lbs
Tab Cuts Visible
1/5-Cut
Index Tabs - Item
File Inserts/Tabs
Assortment Color
Bright Green; Bright Orange; Bright Pink; Bright Yellow

Description

Post-it® Tabs 2" Angled Tabs, Lined, 1/5-Cut Tabs, Assorted Brights, 2" Wide, 24/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.