Shop POST-IT
Create Account
2005630 25 x 30 in. Self-Stick Unruled Easel Pad; White - Pack of 8 - 30 Sheets
- Mfr # 2005630
- Zoro # G803933397
product price:Â
$
260.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2005630
- Zoro #
- G803933397
- UPC #
- 76308722340
- Country of Origin
- United States
Description
Post-it Easel Pads, with sheets that can stick almost anywhere, foster imaginative thinking and helps lay the foundation for future growth. Post-it Easel Pad sheets feature premium, bleed-resistant paper that sticks to most surfaces and can be repositioned again and again, without surface damage. The sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.
Features- Self-Stick Unruled Easel Pad
- Premium bright white unruled paper
- Sheets stick to most surfaces and can be repositioned without surface damage
- Sturdy back card has a handle for portability and slots to fit most easel stands
- Pack of 8
- 30 Sheets
- 8 Packs of 30 Sheet Pads
- Color: White
- Size: 25" x 30"
- Country of Origin: United States
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Acid Free: No
- Chlorine Free: No
- Material: Paper
- Number of Sheets: 30
- Paper Weight: 18 lbs
- Ruled/Unruled: Unruled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.